Rope, 5/8 in Dia, 140 ft L, 300 lb Working Load, Sisal, Natural

  • Mfr # 53020

  • Zoro # G313758626


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Rope Dia.
5/8 in
Rope Length
140 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53020
Zoro #
G313758626
UPC #
42453530208
Country of Origin
China

Dimensions

Rope Dia.
5/8 in
Rope Length
140 ft

Description

BARON Rope, Working Load Limit: 300 lb, Rope Construction: Twisted, Strands: 4, Sisal, Natural, 5/8 in Dia, 140 ft L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.