Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Rope Clip, Stainless Steel

  • Mfr # 260S-1/8

  • Zoro # G213767230


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Material
Stainless Steel
Max. Bundle Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260S-1/8
Zoro #
G213767230
UPC #
42453900018
Country of Origin
China

Dimensions

Max. Bundle Dia.
1/8 in

Details

Item
Cable Clip
Material
Stainless Steel

Description

BARON Wire Rope Clip, Opening Size: 1/8 in, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.