Zinc Plated Galvanized Steel 0.09375 in. D X 500 ft. L Cable
- Mfr # 695940
- Zoro # G2911453
product price:
$
25.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 695940
- Zoro #
- G2911453
- UPC #
- 42453959405
- Country of Origin
- China
Description
500 feet length. 7 in. x 7 in. wire rope is constructed of 7 strands of 7 wires and is semi-flexible. 7 in. x 7 in. uses heavier gauge wire and offers better abrasion resistance than 7 in. x 19 in. Superior strength allows for multiple uses, such as guy wires, net suspension, animal leashes tether lines and winches. 3/32-inch diameter 7x7 inch galvanized cable, by the foot. Cable constructed of 7 outer strands of 7 wires per strand.
- • Not intended for use in aircraft controls
- • Medium strength, medium flexibility and good abrasion resistance
- • Used in garage doors, winches and tie down applications
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.