Python 5/16 in. D X 72 in. L Vinyl Coated Steel Adjustable Locking Cable
- Mfr # 8419DPF
- Zoro # G2920048
product price:
$
25.95
/ea
Key Features
Cable Length
6ft (1.8m)
Color
Yellow and Black
Features
Keyed Different
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8419DPF
- Zoro #
- G2920048
- UPC #
- 71649229374
- Country of Origin
- China
Dimensions
- Cable Length
- 6ft (1.8m)
Details
- Color
- Yellow and Black
- Features
- Keyed Different
Description
The Master Lock No. 8419DPF Python Adjustable Locking Cable 6ft (1.8m) long and features 5/16in (8mm) diameter braided steel for maximum strength and flexibility. The protective vinyl coating protects against scratches. The integrated pin tumbler keyed locking mechanism provides superior pick resistance. The rust resistant lock and vinyl coated cable provide superior weather and scratch resistance. The Limited Lifetime Warranty provides peace of mind from a brand you can trust.
- • Patented adjustable locking mechanism holds cable tight at any position for perfect fit
- • Braided steel for strength and flexibility
- • Cable end threads through places other cables cannot
- • Integrated pin tumbler keyed locking mechanism for superior pick resistance
- • Rust resistant lock and vinyl coated cable for superior weather and scratch resistance
- • Color: Yellow and Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.