Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Level A4 , Polyurethane , Flat , XL 12 PK

  • Mfr # 713DGU/XL

  • Zoro # G316307623


product price: $98.99
/pk 12, $8.25/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm & Fingers
Color
Gray
Glove Coating Finish
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
713DGU/XL
Zoro #
G316307623
UPC #
662909558602
Country of Origin
Viet Nam

Dimensions

Glove Size
XL
Glove Length
29 cm
Thickness
13 ga

Details

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm & Fingers
Color
Gray
Glove Coating Finish
Flat
ANSI/ISEA Abrasion Level
3
Cuff Style
Knit Wrist
ANSI/ISEA Cut Grams
1825
Glove Construction
Coated Seamless Knit

Description

Package Quantity 12

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.