Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (Discontinued)
- Mfr # 718HNFR/M
- Zoro # G3710741
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
718HNFR/M
Zoro #
G3710741
UPC #
662909033642
Country of Origin
Pakistan
Dimensions
Glove Size
M
Glove Length
9 in
Details
Item
HPPE Shell with Nitrile Palm
ANSI/ISEA Cut Level
A2
Color
Green/Black
Glove Coating Material
Nitrile
Palm Material
Foam Nitrile
Glove Hand Style
Left and Right
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
Not Tested
Glove Coating Coverage
Palm and Fingers
Series
715HNFR
Glove Cut
Gunn
ANSI/ISEA Puncture Level
0
Hand Style
Left and Right
Description
HPPE Shell with Nitrile Palm, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level Not Tested, Glove Hand Style Left and Right, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.