Zoro Homepage

Lid, 18.5 in W, Plastic, Gray

  • Mfr # 8289P

  • Zoro # G302203557


product price: $64.69
/ea

Key Features

Color
Gray
Material
Plastic
Used With Bin or Container Style
Barracuda Box
For Use With
Mfr. No. 8568P
Outside Width
18 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8289P
Zoro #
G302203557
UPC #
819085013405
Country of Origin
United States

Dimensions

Outside Width
18 1/2 in
Outside Length
29 in
Overall Length
29 in
Overall Width
18 1/2 in

Details

Item
Lid
Color
Gray
Material
Plastic
Used With Bin or Container Style
Barracuda Box
For Use With
Mfr. No. 8568P
Standards
CAL133, ISO
For Container Type
Barracuda Box
Compatible Manufacturer Model Number
8568P

Description

Lid, Color Gray, Compatible Manufacturer Model Number 8568P, Material Plastic, Overall Length 29 in, Overall Width 18 1/2 in, Standards CAL133, ISO, For Container Type Barracuda Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.