Zoro Homepage

Barracuda Backup Server Appliance 295

  • Mfr # BBS295A

  • Zoro # G9979410


product price: $4,583.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Total Hard Drive Capacity Installed
2 TB
Network (RJ-45)
Yes
Ethernet Technology
Gigabit Ethernet
VGA
Yes
Number of Network (RJ-45) Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBS295A
Zoro #
G9979410
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2"
Depth
8.3"
Width
10"

Details

Item
NAS Storage System
Total Hard Drive Capacity Installed
2 TB
Network (RJ-45)
Yes
Ethernet Technology
Gigabit Ethernet
VGA
Yes
Number of Network (RJ-45) Ports
1
Power Supply Wattage
80 W
Mounting
Desktop
Hard Drive Configuration
1 x 2TB

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.