Zoro Homepage
This item is Discontinued.
Barricks Rectangle Folding Table, 60" W, 18" L, 30" H, Walnut/Black Top, Laminate CL1860-WA

Rectangle Folding Table, 60" W, 18" L, 30" H, Walnut/Black Top, Laminate (Discontinued)

  • Mfr # CL1860-WA
  • Zoro # G4500590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL1860-WA
Zoro #
G4500590
UPC #
040706100666
Country of Origin
United States

Dimensions

Width
60"
Length
18"
Height
30"
Depth
18"
Top Thickness
0.75"
Folded Height
4"

Details

Item
Folding Table
Shape
Rectangle
Tabletop Material
Walnut/Black
Tabletop Color
Laminate
Frame Material
18 ga. Steel
Leg Type
4 Legs
Leg Color
Black
Assembled/Unassembled
Assembled
Material
Particleboard Top with High Pressure Laminate and Backer Sheet
Color
Black/Walnut
Series
Classic
Type
Folding Table
Features
Rectangular—Closed 4".
Capacity
Supports up to 500 lbs evenly distributed

Description

Table,Folding,18x60,Black/Walnut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.