Zoro Homepage

ANTI-SIPHON with flow regulator heavy brasas construction

  • Mfr # #20A

  • Zoro # G610033181


product price: $44.39
/ea

Key Features

Width
4 in
Height
2.25 in
Material of Construction
Brass
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
#20A
Zoro #
G610033181
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Height
2.25 in
Length
15 in

Details

Item
Ballcock
Material of Construction
Brass

Description

Pressure regulator/silencer;deluxe plunger with cup washer; 8in. rod;10 3/8in. High

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.