Block Seal Head Gasket Fix, 24 Oz.
Mfr # 1111
Zoro # G5046194
product price: $29.19
/eaKey Features
Color
Brown
Flash Point (F)
None (TaG closed cup/aSTM D-56)
Viscosity (SUS @ 100 F)
Less Than1%
Specific Gravity
1.14
For Use With
Automotive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1111
Zoro #
G5046194
UPC #
046087011119
Country of Origin
United States
Dimensions
Container Size
24 oz
Details
Item
Gasket Repair Sealant
Color
Brown
Flash Point (F)
None (TaG closed cup/aSTM D-56)
Viscosity (SUS @ 100 F)
Less Than1%
Specific Gravity
1.14
For Use With
Automotive
Standards
OSHA HCS 29 CFR 1910.1200
Features
Antifreeze Compatible
Product Type
Gasket Repair Sealant
Container Type
Bottle
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Part
Head Gasket
Operating Temperature - Maximum
219 Degrees F
Treatment Volume
4 gal
Product Form
Liquid
Description
Block Seal Head Gasket Fix, Brown, Bottle, 10 to 11 pH, Boiling Point (F) 219 Degrees F (104 Degrees C), Flash Point (F) None (TaG closed cup/aSTM D-56), 1.14 Specific Gravity, Less Than 1 Percent Viscosity (SUS @ 100 F), For Use With Automotive, One (24 Oz) Bottle Treats Cooling Systems from 6 Quarts (1.5 Gallons) to 16 Quarts (4.0 Gallons). Use 1/2 Bottle for Smaller Cooling Systems From 4 Quarts (1.0 Gallons) to 5.5 Quarts (1.4 Gallons). For Larger Systems Use 1 Bottle for Every 4 Gallons.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.