Zoro Homepage

Radiator Stop Leak, 16.9 Oz.

  • Mfr # 1186

  • Zoro # G5045975


product price: $8.15
/ea

Key Features

Specific Gravity
1.01
For Use With
Automotive
Application
Use - 1/2 Bottle in a Small Cooling System, Such As 4 Cylinders with No A/c. Use 1 Bottle for Regular Size Systems, Most 4, 6, 8 And 10 Cylinder Engines. For Larger Systems, Use 1 Bottle for Every 4 Gallons Of Cooling System Capacity.
Sub-Category
Leak Stoppers
Flash Point (F)
No Flash below 75 Degrees / TaG Closed Cup/aSTM D-56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1186
Zoro #
G5045975
UPC #
046087011867
Country of Origin
United States

Dimensions

Container Size
16.9 oz
Size
16.9 oz

Details

Item
Leak Stopper
Specific Gravity
1.01
For Use With
Automotive
Application
Use - 1/2 Bottle in a Small Cooling System, Such As 4 Cylinders with No A/c. Use 1 Bottle for Regular Size Systems, Most 4, 6, 8 And 10 Cylinder Engines. For Larger Systems, Use 1 Bottle for Every 4 Gallons Of Cooling System Capacity.
Sub-Category
Leak Stoppers
Flash Point (F)
No Flash below 75 Degrees / TaG Closed Cup/aSTM D-56
Container Type
Bottle
Color
Silver
pH
7.0 to 9.0
Standards
ISO 9001:2015
Features
Allows Engine to stay Cool, Allows Engine to stay Cool enough to Safely Remove Radiator Cap
Series
Bars Leaks
Maximum pH Level
9
Minimum pH Level
7
Product Type
Leak Stopper
Compatible Fluid Type
Anti-Freeze, Coolant
Flash Point
75 Degrees F
Product Form
Liquid

Description

Leak Stopper, Compatible Fluid Type Anti-Freeze, Coolant, Series Bars Leaks, Container Type Bottle, Container Size 16.9 oz, Color Silver, Standards ISO 9001:2015, Product Type Leak Stopper, Features Allows Engine to stay Cool, Allows Engine to stay Cool enough to Safely Remove Radiator Cap, Flash Point 75 Degrees F, Maximum pH Level 9, Minimum pH Level 7, Product Form Liquid, Specific Gravity 1.01

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.