Zoro Homepage

0.41 Cubic Ft Keypad Security Safe

  • Mfr # AX13946

  • Zoro # G111386175


product price: $73.55
/ea

Key Features

Outside Height
7.87"
Outside Width
12.2 in
Outside Depth
7.87 in
Lock Style
Manual
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX13946
Zoro #
G111386175
UPC #
790272008414
Country of Origin
China

Dimensions

Outside Height
7.87"
Outside Width
12.2 in
Outside Depth
7.87 in

Details

Lock Style
Manual
Material
Steel
Color
Black
Includes
2 Back Up Keys, Mounting Hardware, Batteries, Floor Mat
Features
2 PIN Code Access, 2 Solid Steel Locking Bolts, Steel Body Construction, Protective Floor Mat, Mounting Hardware Included, 2 Back-Up Keys, Low Battery Alert, Runs on 4 AA Batteries (included)

Description

Keep valuables safe and secure with the 0.41 Cu. ft Color Box Digital Keypad Security Safe by BARSKA. The compact dimensions of the safe perfect for securing money, jewelry, electronics, and other small valuables while keeping a low profile form factor which can be mounted in closets and other tight spaces. The user-friendly digital keypad retains up to 2 PIN Codes for accessing the safe, and can also be opened with the included back-up keys. Two solid steel locking bolts provide extra security against tampering, and pre-drilled mounting holes two on the back, two on the bottom allow the safe to be secured to a flat surface.


  • • 2 PIN Code Access
  • • 2 Solid Steel Locking Bolts
  • • Steel Body Construction
  • • Protective Floor Mat
  • • Low Battery Alert
  • • Includes 2 Back-Up Keys, Mounting Hardware, Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.