Zoro Homepage

0.5 Cu. ft Top Opening Hotel Safe

  • Mfr # HS13406

  • Zoro # G015280838


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Outside Width
15.75 in
Outside Depth
13.78 in
Material
Steel
Color
Black
Includes
4 AA Batteries, Mounting Hardware, 2 Back-Up Keys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS13406
Zoro #
G015280838
UPC #
790272005468
Country of Origin
China

Dimensions

Outside Width
15.75 in
Outside Depth
13.78 in

Details

Material
Steel
Color
Black
Includes
4 AA Batteries, Mounting Hardware, 2 Back-Up Keys
Features

Description

Keep your valuables such as travel documents, jewelry, cash, tablets and other small electronics locked and secured with the 0.5 Cu. ft Top Opening Hotel Safe by BARSKA. This safe features an Easy-to-Read ADA Compliant LED Keypad Display, Two Gas-Powered Lift Supports, Two Solid Steel Motorized Locking Bolts, and a Keypad Memory that can store one 3-6 digit code. And the optional pedestals are great in gaining more accessibility for the user. The keypad has comprehensive audit trail capability reducing fraudulent liability claims. Each safe has a built-in smart chip that records when the safe was opened, and how it was opened. This recorded information is easily downloaded using our handheld CEU override device a CEU unit will be included with every 100 units ordered or it can be purchased separately.Keypad Memory Can Store one 3-6 Digit CodeTwo Solid Steel Motorized Locking BoltsTwo Gas-Powered Lift SupportsEasy-to-Read ADA Compliant LED Keypad DisplayComprehensive Audit LogThree Override Methods; Master Code, CEU, and Spare KeysLow Power Consumption, Battery Life Over 1 YearPre-Drilled Holes Allow The Safe to Be Mounted into the Floor, On a Shelf, or a CountertopIncludes Set of Emergency Back-Up Keys, Mounting Hardware


  • • Keypad Memory Can Store one 3-6 Digit Code
  • • Two Solid Steel Motorized Locking Bolts
  • • Interior LED Lights
  • • Easy-to-Read ADA Compliant LED Keypad Display
  • • Comprehensive Audit Log
  • • Three Override Methods; Master Code, CEU, and Spare Keys
  • • Low Power Consumption, Battery Life Over 1-Year
  • • Pre-Drilled Holes Allow The Safe to Be Mounted into the Floor, On a Shelf, or a Countertop
  • • Two Gas-Powered Lift Supports
  • • Includes, Set of Emergency Back-Up Keys, and Mounting Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.