Zoro Homepage

10-30x50 Blackhawk Monocular

  • Mfr # AA13638

  • Zoro # G711386186


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Magnification
10-30x
Prism Type
Roof
Color
Black
Includes
Soft Carrying Case, Hand Strap, Lens Covers, User Manual, and Lens Cloth
Field of View
198 ft / 66 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA13638
Zoro #
G711386186
UPC #
790272006403
Country of Origin
China

Dimensions

Length
2.68 in
Width
2.87 in

Details

Magnification
10-30x
Prism Type
Roof
Color
Black
Includes
Soft Carrying Case, Hand Strap, Lens Covers, User Manual, and Lens Cloth
Field of View
198 ft / 66 m
Objective Lens
50mm
Material
Rubber
Features
The 10-30x50mm Mocular is packed with features that enhance your viewing experience. With adjustable 10-30x zoom magnification and a 50mm objective lens, it offers versatile optical capabilities for observing distant details. Its fully coated optics and BK-7 prism ensure optimal light transmission, enhancing contrast and clarity. The center focus kb enables easy one-handed focusing, while the twist-up eyecup accommodates various users. The mocular's n-slip stripe and shock-absorbing rubber armor provide a comfortable grip and reliable protection. Designed for adaptability, it's tripod-ready and water-resistant, adding to its versatility in different environments. Whether you're a nature enthusiast, sports fan, or outdoor adventurer, this mocular, complete with a hand strap and soft carrying case, is a valuable companion for your activities.
Eye Relief
15mm
Tripod Adaptable
Yes
Exit Pupil
4 mm
Optical Coating
Fully Coated
Focus System
Individual
Close Focus
21.3 ft / 6.5 m
Prism Glass
BK-7

Description

The 10-30x50mm Precision Blackhawk Zoom Monocular combines portability and ergonomic design into a versatile lightweight optical system. This water-resistant monocular features a fully coated optical coating system and BK-7 prism that help the 10-30x50mm Monocular transmit enhanced contrast and clarity. A built-in tripod socket and 15mm eye relief make this optic a convenient alternative to lugging around a spotting scope for close to mid-range observations. A shock-absorbing rubber armoring gives the user a solid grip while the center focus knob allows the user to easily focus the monocular with one hand. Whatever the application, this monocular is well-equipped for quick glassing on the go. The 10-30x50mm Monocular is perfect for bird watching, sporting events, concerts, hunting, and much more. Soft carrying case and hand strap are included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.