Zoro Homepage

10x30mm WP Black Floatmaster Floating Binoculars

  • Mfr # AB10514

  • Zoro # G311900805


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Prism Type
BK7
Field of View
262 ft
Optical Lens Coating
Fully-coated
Magnification
10x
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB10514
Zoro #
G311900805
UPC #
-
Country of Origin
China

Details

Prism Type
BK7
Field of View
262 ft
Optical Lens Coating
Fully-coated
Magnification
10x
Color
Black

Description

The 10x30mm Floatmaster Binoculars from Barska are the perfect optical choice for boaters and water enthusiasts alike. These Floatmaster Binoculars offer waterproof protection and are buoyant if dropped in water. Mariners of all kinds will greatly appreciate the benefits of a comfortable grip and the added shock-resistance provided by the tactile rubber armoring. The 10x30mm Floatmaster is a compact, easily manageable binocular that permits a steady image even under bobbing ocean, lake, or river conditions. These binoculars feature BK-7 roof prisms and fully coated optics for maximizing light transmission andimproving color rendition and contrast.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.