Zoro Homepage

10x42mm Colorado Waterproof Binoculars with Silver Accent

  • Mfr # AB13703

  • Zoro # G315280835


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Magnification
10x
Prism Type
Roof
Optical Lens Coating
Fully Coated
Color
Matte Black
Includes
Carrying Case, Neck Strap, Lens Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB13703
Zoro #
G315280835
UPC #
790272007554
Country of Origin
China

Dimensions

Width
2 in
Length
5 in

Details

Magnification
10x
Prism Type
Roof
Optical Lens Coating
Fully Coated
Color
Matte Black
Includes
Carrying Case, Neck Strap, Lens Cloth
Field of View
305ft
Features
10x Magnification, 42mm Objective Lens, Prism Type Roof, BK7 Prism, 4.2mm Exit Pupil, Fully Coated Optics, Center Focusing System
Eye Relief
13.6mm
Objective Lens
42mm
Material
Aluminum, Rubber
Prism Glass
BK-7
Waterproof/Fogproof
Yes
Exit Pupil
4.2mm

Description

The Colorado Series of Binoculars is the perfect blend of functionality and portability. Each binocular in this series features a folding roof prism design, which allows them to be transported and stored in compact places. BARSKA's Colorado Series are a great multi-purpose binocular that are great for sporting events, backpacking, hiking, or nature viewing. Fully coated optics give the viewer a bright, crisp image.Features:10x Magnification42mm Objective LensPrism Type RoofBK7 Prism4.2mm Exit PupilFully Coated OpticsCenter Focusing System305/102 Field of ViewClose Focus ft/m 15ft13.6mm Eye Relief


  • • 10x Magnification
  • • 42mm Objective Lens
  • • Prism Type Roof
  • • BK7 Prism
  • • Center Focusing System
  • • Includes Carrying Case, Neck Strap, Lens Cloth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.