Zoro Homepage

12 Pedestal Hotel Safe Accessory

  • Mfr # HA13412

  • Zoro # G915280839


product price: $42.95
/ea

Key Features

Material
Steel
Color
Black
Outside Depth
6 in
Features
Made from Heavy Gauge Steel Construction, Pre-Drilled Mounting Holes
Outside Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA13412
Zoro #
G915280839
UPC #
790272005499
Country of Origin
China

Dimensions

Outside Depth
6 in
Outside Width
6 in

Details

Material
Steel
Color
Black
Features
Made from Heavy Gauge Steel Construction, Pre-Drilled Mounting Holes

Description

The Pedestal Hotel Safe Accessory by Barska is ideal for mounting safes at a more accessible height.Made from Heavy Gauge Steel ConstructionPre-Drilled Mounting Holes


  • • Made from Heavy Gauge Steel Construction
  • • Pre-Drilled Mounting Holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.