Zoro Homepage

15-40x50mm Colorado Compact Straight Spotting Scope

  • Mfr # CO10864

  • Zoro # G215282243


product price: $48.49
/ea

Key Features

Magnification
15-40x
Optical Lens Coating
Fully Coated
Color
Matte Black
Includes
Mini table top tripod and soft carrying case
Field of View
150ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO10864
Zoro #
G215282243
UPC #
790272978793
Country of Origin
China

Dimensions

Width
2.6 in
Length
9.5 in

Details

Magnification
15-40x
Optical Lens Coating
Fully Coated
Color
Matte Black
Includes
Mini table top tripod and soft carrying case
Field of View
150ft
Objective Lens
50mm
Eye Relief
13mm-10mm
Features
15-40x Magnification, 50mm Objective Lens, BK-7 Porro Prism, Fully Coated Optics, Mini Table Top Tripod, Soft Carrying Case, Shock-Absorbing Rubber, Armored Exterior, Grooved Zoom Dial, Rubber Lens Caps
Material
Aluminum, Rubber
Eye Piece System
Straight
Close Focus
26.24ft
Prism Glass
BK-7
Exit Pupil
3.5mm-1.25mm

Description

The 15-40x50mm Colorado Compact Spotting Scope is an unrivaled blend of ruggedness, durability, and exceptional fully coated optics, balancing pure performance with value. Multicoated glass and a BK-7 Porro prism transmit bright contrast-rich images throughout the zoom range. Perfect for birders, hunters, and naturalists, this spotter delivers astounding brightness and clarity for optimal viewing. Variable zoom magnification lets you lock on to your subject and zoom in for greater detail. An included mini tripod is foldable and convenient for terrain navigation and nature observation on the go.Features:15-40x Magnification50mm Objective LensBK-7 Porro PrismFully Coated OpticsMini Table Top TripodSoft Carrying CaseShock-Absorbing Rubber Armored ExteriorGrooved Zoom DialRubber Lens Caps


  • • 15-40x Magnification
  • • 50mm Objective Lens
  • • BK-7 Porro Prism
  • • Fully Coated Optics
  • • Shock-Absorbing Rubber Armored Exterior
  • • Grooved Zoom Dial
  • • Rubber Lens Caps
  • • Includes Mini table top tripod and soft carrying case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.