Zoro Homepage

20-60x60mm Colorado Waterproof Straight Spotting Scope

  • Mfr # CO11502

  • Zoro # G815282247


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Magnification
20-60x
Optical Lens Coating
Fully Coated
Color
Matte Black
Includes
Soft Carrying Case, Tabletop Tripod, Lens Cloth
Field of View
106.5ft/35.5m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO11502
Zoro #
G815282247
UPC #
790272982011
Country of Origin
China

Dimensions

Length
13.5 in
Width
2.75 in

Details

Magnification
20-60x
Optical Lens Coating
Fully Coated
Color
Matte Black
Includes
Soft Carrying Case, Tabletop Tripod, Lens Cloth
Field of View
106.5ft/35.5m
Eye Relief
14.5mm
Objective Lens
60mm
Material
Aluminum
Features
20-60x Magnification, 60mm Objective, BK-7 Porro Prism, Waterproof / Fogproof Construction, Fully Coated Optics, Straight Body Design, Flip-Down Lens Cover, Grooved Zoom Dial, Tabletop Pan-Head Tripod Included
Close Focus
26ft
Eye Piece System
Straight
Exit Pupil
3mm-1mm
Prism Glass
BK-7
Waterproof/Fogproof
Yes
Prism Type
BK-7 Porro Prism

Description

The 20-60x 60mm WP Colorado Straight Spotting Scope houses multi-coated optics in a rugged weather sealed housing. The wide zoom range makes this optical device ideal for hunting and bird watching, spotting at the range, and even lunar observations. Use the 20x magnification to survey the entire landscape, then zoom to higher magnification and focus on fine details.Features:20-60x Magnification60mm ObjectiveBK-7 Porro PrismWaterproof / Fogproof ConstructionFully Coated OpticsStraight Body DesignFlip-Down Lens CoverGrooved Zoom DialTabletop Pan-Head Tripod Included


  • • 20-60x Magnification
  • • 60mm Objective Lens
  • • BK-7 Porro Prism
  • • Waterproof / Fogproof Construction
  • • Fully Coated Optics
  • • Straight Body Design
  • • Flip-Down Lens Cover
  • • Grooved Zoom Dial
  • • Includes Soft Carrying Case, Tripod and Lens Cloth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.