Zoro Homepage

2.02 Cu. ft Biometric Keypad Fire Resistant Safe

  • Mfr # AX13744

  • Zoro # G815280830


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Outside Width
16.93 in
Outside Depth
13.78 in
Material
Steel
Color
Black
Includes
2 Shelves, Mounting Hardware, 2 Back-Up Keys, 4 AA Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX13744
Zoro #
G815280830
UPC #
790272008018
Country of Origin
China

Dimensions

Outside Width
16.93 in
Outside Depth
13.78 in

Details

Material
Steel
Color
Black
Includes
2 Shelves, Mounting Hardware, 2 Back-Up Keys, 4 AA Batteries
Features

Description

The 2.02 Cu. ft Biometric Keypad Fire Resistant Safe by Barska has been designed to provide the highest level of security for your valuables. The thick steel construction of the safe provides fire protection for up to 30 minutes at 1400° Fahrenheit and features ample storage space. The height of the two internal shelves can be adjusted to fit the users preferences. The biometric keypad module can be switched between Single Entry Mode, where either the PIN code or a registered fingerprint can unlock the safe, or Dual Entry Mode, where both a PIN code and a registered fingerprint are required to open the safe.Outfitted with a programmable alarm, Silent Access Mode, as well as 4 solid steel live bolts & 4 deadbolts for maximum security.Features:Fire Resistance for up to 30 Minutes at 1400° FahrenheitStores up to 160 distinct fingerprints & up to 2 PIN CodesEasily Switch Between Single/Dual Entry ModeMotion Sensor AlarmOptional Silent Access ModeInternal LED LightAlarm for Attempted Access with Wrong PIN Code or Unregistered FingerprintLow Battery WarningExternal 9V Battery Backup Access 9V Battery Not IncludedIncludes: Set of Emergency Back-Up Keys, 4 AA Batteries, Mounting Hardware, and 2 Adjustable Shelves with Shelf Brackets


  • • Fire Resistance for up to 30 Minutes at 1400° Fahrenheit
  • • Stores up to 160 distinct fingerprints & up to 2 PIN Codes
  • • Easily Switch Between Single/Dual Entry Mode
  • • Motion Sensor Alarm
  • • Optional Silent Access Mode
  • • Internal LED Light
  • • Alarm for Attempted Access with Wrong PIN Code or Unregistered Fingerprint
  • • Low Battery Warning
  • • External 9V Battery Backup Access (9V Battery Not Included)
  • • Includes: Set of Emergency Back-Up Keys, 4 AA Batteries, Mounting Hardware, and 2 Adjustable Shelves with Shelf Brackets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.