
210 Lum, LED Flashlight
Mfr # BA11497
Zoro # G711386315
product price: $67.49
/eaKey Features
Body Color
Black
Includes
Tactical pressure switch cord, 1inch Weaver Style mounting ring and wrist strap
Flashlight Battery Size
CR-123A
Features
Flashlight Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BA11497
Zoro #
G711386315
UPC #
790272981984
Country of Origin
China
Dimensions
Flashlight Battery Size
CR-123A
Width
1.73 in
Body Dia.
32mm
Length
5.71 in
Details
Body Color
Black
Includes
Tactical pressure switch cord, 1inch Weaver Style mounting ring and wrist strap
Features
Flashlight Body Material
Aluminum
Run Time on High Setting
2.2 Hours
Lumens
210
Fog Proof
Yes
Description
Barska's 210-Lumen LED Flashlight is a small, powerful flashlight that's weapon mountable. The water resistant textured body provides a comfortable, secure grip and a beveled edge offers added protection. Its high-efficiency LED generates a brilliant, penetrating 210-lumen beam. This flashlight is activated by a pressure-sensitive push on/off button, with three levels of light output, an SOS pattern and strobing modes. Runtime for one set of 2x CR123A batteries is 2.2 hours. A momentary on/off long cable switch, 1 Weaver style mounting ring and a wrist strap are included. Batteries not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.