Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25-75x75mm Colorado Straight Spotting Scope

  • Mfr # CO10998

  • Zoro # G315282242


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Magnification
25-75x
Optical Lens Coating
Fully Coated
Color
Matte Black
Includes
Soft Carrying Case, Tripod and Lens Cloth
Field of View
92ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO10998
Zoro #
G315282242
UPC #
790272979578
Country of Origin
China

Dimensions

Length
17.5 in
Width
4 in

Details

Magnification
25-75x
Optical Lens Coating
Fully Coated
Color
Matte Black
Includes
Soft Carrying Case, Tripod and Lens Cloth
Field of View
92ft
Material
Aluminum, Rubber
Objective Lens
75mm
Features
25-75x Magnification, 75mm Objective, BK-7 Porro Prism, Fully Coated Optics, Straight Body Design, Flip-Down Lens Cover, Grooved Zoom Dial
Eye Relief
13mm- 11mm
Close Focus
32.8ft
Exit Pupil
3mm-1mm
Prism Glass
BK-7
Eye Piece System
Straight

Description

The 25-75x75mm Colorado Straight Spotting Scope by Barska houses fully coated optics in a rugged rubber housing. The wide zoom range makes this optical device ideal, whether you're spotting distant targets or getting close-up views of wildlife. Use the 25x magnification to survey the entire landscape, then zoom to higher magnification and focus on fine details.Features:25-75x Magnification75mm ObjectiveBK-7 Porro PrismFully Coated OpticsStraight Body DesignFlip-Down Lens CoverGrooved Zoom DialIncluded Tripod


  • • 25-75x Magnification
  • • 75mm Objective
  • • BK-7 Porro Prism
  • • Fully Coated Optics
  • • Straight Body Design
  • • Flip-Down Lens Cover
  • • Grooved Zoom Dial
  • • Includes Soft Carrying Case, Tripod, Lens Cloth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.