Zoro Homepage

30-90x90mm Colorado Waterproof Straight Spotting Scope

  • Mfr # CO11218

  • Zoro # G015282245


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Magnification
30-90x
Optical Lens Coating
Fully Coated
Color
Matte Black
Includes
Soft Carrying Case, Lens Cloth
Field of View
78ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO11218
Zoro #
G015282245
UPC #
790272980697
Country of Origin
China

Dimensions

Length
21 in
Width
5 in

Details

Magnification
30-90x
Optical Lens Coating
Fully Coated
Color
Matte Black
Includes
Soft Carrying Case, Lens Cloth
Field of View
78ft
Eye Relief
1.78mm-14.8mm
Objective Lens
90mm
Features
30-90x Magnification, 90mm Objective, BK-7 Porro Prism, Fully Coated Optics, Straight Body Design, Flip-Down Lens Cover, Waterproof / Fogproof
Material
Aluminum, Rubber
Prism Glass
BK-7
Close Focus
32.8ft
Exit Pupil
3.6mm-1.2mm
Eye Piece System
Straight
Waterproof/Fogproof
Yes

Description

The 30-90x90mm Colorado Waterproof Straight Spotting Scope by Barksa houses multi-coated optics in a rugged weather-sealed housing. The wide zoom range makes this optical device ideal, whether you're spotting a distant target or getting close-up views of wildlife. Use the 30x magnification to survey the entire landscape, then zoom to higher magnification and focus on fine details.Features:30-90x Magnification90mm ObjectiveBK-7 Porro PrismFully Coated OpticsStraight Body DesignFlip-Down Lens CoverWaterproof / Fogproof Construction


  • • 30-90x Magnification
  • • 90mm Objective
  • • BK-7 Porro Prism
  • • Fully Coated Optics
  • • Straight Body Design
  • • Flip-Down Lens Cover
  • • Waterproof / Fogproof Construction
  • • Includes Soft Carrying Case and Lens Cloth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.