Zoro Homepage

40 Capacity Fixed Position Key Cabinet Digital Keypad Wall Safe

  • Mfr # AX13964

  • Zoro # G215280836


product price: $81.69
/ea
Free Shipping & Returns

Key Features

Outside Width
11.8 in
Outside Depth
4 in
Material
Steel
Color
White
Includes
Full Set of Key Tags, Pair of Keys, Mounting Hardware, Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX13964
Zoro #
G215280836
UPC #
790272008421
Country of Origin
China

Dimensions

Outside Width
11.8 in
Outside Depth
4 in

Details

Material
Steel
Color
White
Includes
Full Set of Key Tags, Pair of Keys, Mounting Hardware, Batteries
Features
Retains One 3-8 Digit PIN Code, 2 Solid Steel Locking Deadbolts, Full Set of Customizable Key Tags, Back Up-Key Access with 2 Keys, Includes Mounting Hardware, Low Battery Alert, Lock-Out Mode: Wrong Pin Code Access, Operates on 4 AA Batteries (Included)

Description

Keep keys organized and secured with the 40 Capacity Fixed Position Key Cabinet Digital Keypad Wall Safe by Barska. This wall safe can comfortably store up to 40 keys on numbered hooks and with the included key tags, which can be labeled to make key identification quick and easy. The digital keypad of this Key Safe retains 1 PIN Code 3-8 digits, and can also be accessed with the included barrel keys. Ideal for homes, offices, apartment complexes, rental management companies, car lots, schools, and other essential businesses.Features: Retains One 3-8 Digit PIN Code2 Solid Steel Locking DeadboltsFull Set of Customizable Key TagsBack Up-Key Access with 2 KeysIncludes Mounting HardwareLow Battery AlertLock-Out Mode: Wrong Pin Code AccessOperates on 4 AA Batteries Included


  • • Retains One 3-8 Digit PIN Code
  • • 2 Solid Steel Locking Deadbolts
  • • Full Set of Customizable Key Tags
  • • Low Battery Alert
  • • Lock-Out Mode: Wrong Pin Code Access
  • • Includes Full Set of Key Tags, Pair of Keys, Mounting Hardware, Batteries

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.