Zoro Homepage

9.64 Cu Ft Tall Fireproof Safe

  • Mfr # AX13788

  • Zoro # G515280826


product price: $1,361.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Outside Width
26 in
Outside Depth
18.5 in
Material
Steel
Color
Black
Includes
2 Back-Up Keys, 9V Batteries, Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX13788
Zoro #
G515280826
UPC #
790272008247
Country of Origin
China

Dimensions

Outside Width
26 in
Outside Depth
18.5 in

Details

Material
Steel
Color
Black
Includes
2 Back-Up Keys, 9V Batteries, Mounting Hardware
Features
Fire Resistance for up to 30 Minutes at 1400° Fahrenheit, Stores 1 PIN Code, Low Battery Warning, features 1 large shelve along with 3 smaller shelves to customize. Has a lock out mode to prevent unwanted users from accessing the safe.

Description

Accommodates rifles, shotguns, handguns and valuablesFireproof constructionSet a unique pin code for quick accessPry-resistant recessed doorSolid steel deadbolt locksFully lined interiorSilent entry option for discreet accessShelving and pouches for additional itemsIncludes removable shelves, emergency back-up keys,4-AA batteries, and mounting hardware


  • • Capacity for up to 30-firerarms
  • • Fire Resistance up to 30minutes at 1400-F
  • • 1 PIN Code
  • • Low Battery Warning
  • • 1 large Removable Shelf +3 small removable Shelf
  • • Includes: Set of Emergency Back-Up Keys, 9V Battery, Mounting Hardware, and 2 Adjustable Shelves with Shelf Brackets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.