Astronomy Binoculars, 25x to 125x Magnification, Porro Prism

  • Mfr # AB10594

  • Zoro # G8419625


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Magnification
25x to 125x
Prism Type
Porro
Optical Lens Coating
Multi-Coated
Color
Matte Black
Includes
Carrying Case, Lens Cloth, Lens Covers, Neck Strap, Tripod Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB10594
Zoro #
G8419625
UPC #
790272977437
Country of Origin
China

Dimensions

Height (In.)
4 1/2 in
Width (In.)
9 1/4 in
Length (In.)
13 in

Details

Item
Binoculars
Magnification
25x to 125x
Prism Type
Porro
Optical Lens Coating
Multi-Coated
Color
Matte Black
Includes
Carrying Case, Lens Cloth, Lens Covers, Neck Strap, Tripod Adapter
Field of View
23.56 ft @ 1000 yd (20x), 54.98 ft @ 1000 yd (25x)
Type
Astronomy
Tripod Mountable
Yes
Construction
Rubber Armor
Weight
4.43 lb
Min. Distance (Ft.)
82 ft
For Use With
Military, Sports, Terrestrial View, Outdoor, Astronomy
Eye Relief
13.3 mm

Description

Binocular, Astronomy, Magnification 25-125X, Field of View 55 ft. @ 1000 yd., Prism Type Porro, Length (In.) 13, Width (In.) 9-1/4, Height (In.) 4-1/2, Construction Aluminum w/ Rubber Armor, Lens Coating Multi-Coated, Min. Distance (Ft.) 82, Tripod Mountable Yes, Weather Resistant No, Weight 4.7 oz., Includes Storage Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.