Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Astronomy Telescope, 525X Magnification

  • Mfr # AE10756

  • Zoro # G8089252


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Magnification
525X
Optical Lens Coating
Coated
Includes
Aluminum Full Size Tripod
Type
Astronomy
Tripod Mountable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE10756
Zoro #
G8089252
UPC #
790272978236
Country of Origin
China

Dimensions

Height (In.)
5 1/4 in
Length (In.)
36 1/4 in
Width (In.)
7 1/2 in

Details

Item
Telescope
Magnification
525X
Optical Lens Coating
Coated
Includes
Aluminum Full Size Tripod
Type
Astronomy
Tripod Mountable
Yes
Weight
11 lb

Description

Telescope, Astronomy, Magnification 525X, Length (In.) 36-1/4, Width (In.) 7-1/2, Height (In.) 5-1/4, Lens Coating Coated, Tripod Mountable Yes, Weather Resistant No, Weight 11 lb., Includes Aluminum Full Size Tripod

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.