Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 13"L x 11"W x 4-3/4"D

  • Mfr # BH11858

  • Zoro # G4477536


product price: $75.29
/ea
Free Shipping & Returns

Key Features

Includes
2 Layers of Egg Crate Foam Padding, 2 Layers of Pre-Perforated Cubed Foam Padding
Material
Plastic
Features
Airtight, Crush Resistant, Foldable Handle, Pressure Equalization Case Valve, Watertight
Finish
Unfinished
Latch
Plastic Latches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH11858
Zoro #
G4477536
UPC #
790272983797
Country of Origin
China

Dimensions

Inside Width
8 5/8 in
Inside Length
11 3/4 in
Bottom Depth
3 1/4 in
Lid Depth
1 in
Overall Width
11 in
Overall Depth
4 3/4 in
Inside Depth
3 1/2 in
Overall Length
13 in

Details

Includes
2 Layers of Egg Crate Foam Padding, 2 Layers of Pre-Perforated Cubed Foam Padding
Color
Black
Material
Plastic
Features
Airtight, Crush Resistant, Foldable Handle, Pressure Equalization Case Valve, Watertight
Finish
Unfinished
Latch
Plastic Latches
Volume Capacity
0.21 cu ft
Foam Material
Polyurethane
Number of Padlock Holes
2
Handle Style - Protective Cases
Folding
ESD Conductive
No
Case Type
Carrying Case
Foam Style
Convoluted, Pick and Pack
Item
Protective Case
Max. Temp. Rating
176 Degrees F
Min. Temp. Rating
-4 Degrees F
Includes Foam
Yes
Weight
3 lb
Mfr. Series
HD
Load Capacity
18 lb
Water and Air Tight O-Ring
Watertight Protective Case Seal
Number of Latches
2
Number of Wheels
0
Handle Style
Folding
Series
HD
Weight Capacity
18 lb
Foam Design
Solid, Pick and Pluck
Maximum Operating Temperature
210 Degrees F
Closure Type
Latches
Includes Foam Insert
Foam Insert Included
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Minimum Operating Temperature
-10 Degrees F
Resistant To
Crush, Water
Mobility
Stationary

Description

Protective Case, Bottom Depth 3 1/4 in, Closure Type Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Solid, Pick and Pluck, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 3 1/2 in, Inside Length 11 3/4 in, Inside Width 8 5/8 in, Lid Depth 1 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -10 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 4 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.