Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 8.3"L x 6.6"W x 3-1/2"D

  • Mfr # BH11856

  • Zoro # G4477579


product price: $50.15
/ea

Key Features

Includes
1 Layer of Pre-Perforated Cubed Foam Padding, 2 Layers of Egg Crate Foam Padding
Color
Black
Material
Plastic
Features
Airtight, Crush Resistant, Foldable Handle, Pressure Equalization Case Valve, Watertight
Weight
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH11856
Zoro #
G4477579
UPC #
790272983780
Country of Origin
China

Dimensions

Bottom Depth
2 5/8 in
Overall Width
6 5/8 in
Inside Width
4 7/8 in
Overall Depth
3 1/2 in
Lid Depth
1/2 in
Inside Length
7 1/4 in
Overall Length
8 1/4 in
Inside Depth
3 in

Details

Includes
1 Layer of Pre-Perforated Cubed Foam Padding, 2 Layers of Egg Crate Foam Padding
Color
Black
Material
Plastic
Features
Airtight, Crush Resistant, Foldable Handle, Pressure Equalization Case Valve, Watertight
Weight
1 lb
ESD Conductive
No
Finish
Unfinished
Number of Padlock Holes
2
Foam Material
Polyurethane
Number of Latches
2
Case Type
Carrying Case
Item
Protective Case
Latch
Plastic Latches
Mfr. Series
HD
Handle Style - Protective Cases
Folding
Load Capacity
11 lb
Number of Wheels
0
Handle Style
Folding
Includes Foam
Yes
Foam Style
Convoluted, Pick and Pack
Max. Temp. Rating
176 Degrees F
Min. Temp. Rating
-4 Degrees F
Water and Air Tight O-Ring
Watertight Protective Case Seal
Volume Capacity
0.06 cu ft
Maximum Operating Temperature
210 Degrees F
Minimum Operating Temperature
-10 Degrees F
Mobility
Stationary
Foam Design
Solid, Pick and Pluck
Resistant To
Crush, Water
Weight Capacity
11 lb
Includes Foam Insert
Foam Insert Included
Series
HD
Closure Type
Latches
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 2 5/8 in, Closure Type Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Solid, Pick and Pluck, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 3 in, Inside Length 7 1/4 in, Inside Width 4 7/8 in, Lid Depth 1/2 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -10 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 3 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.