Boating Binoculars, 8x Magnification, Porro Prism, 423 ft at 1000 yd Field of View

  • Mfr # AB11036

  • Zoro # G7883294


product price:  $284.99
/ea
Free Shipping & Returns

Key Features

Magnification
8x
Prism Type
Porro
Optical Lens Coating
Fully Multi-Coated
Color
Matte Black
Includes
Carrying Case, Lens Cloth, Lens Covers, Neck Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AB11036
Zoro #
G7883294
UPC #
790272979790
Country of Origin
China

Dimensions

Height (In.)
4 3/4 in
Length (In.)
6 1/2 in
Width (In.)
2 1/4 in

Details

Item
Binoculars
Magnification
8x
Prism Type
Porro
Optical Lens Coating
Fully Multi-Coated
Color
Matte Black
Includes
Carrying Case, Lens Cloth, Lens Covers, Neck Strap
Field of View
423 ft @ 1000 yd
Type
Boating
Weather Resistant
Fog Resistant, Water Resistant
Construction
Rubber Armor
Min. Distance (Ft.)
16.04 ft
Weight
1.26 lb
Tripod Mountable
Yes
Eye Relief
16.5 mm
For Use With
Military

Description

Binocular, Boating, Magnification 8X, Field of View 423 ft @ 1000 yd, Prism Type Porro, Length (In.) 6 1/2 in, Width (In.) 2 1/4 in, Height (In.) 4 3/4 in, Construction Aluminum w/ Rubber Armor, Optical Lens Coating Fully Multi-Coated, Min. Distance (Ft.) 16, Tripod Mountable Yes, Weather Resistant Yes, Weight 21.6 oz, Includes Neck Strap, Storage Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.