Zoro Homepage

Cash Box, Compartments 4, 2 in. H

  • Mfr # CB11782

  • Zoro # G4477676


product price: $38.19
/ea

Key Features

Color
Gray
Material
Steel
Width
3 1/2 in
Depth
5 1/2 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB11782
Zoro #
G4477676
UPC #
790272983360
Country of Origin
China

Dimensions

Width
3 1/2 in
Depth
5 1/2 in
Height
2 in
Overall Width
3 1/2 in
Overall Height
6 in
Overall Depth
4 1/2 in

Details

Item
Cash Box
Color
Gray
Material
Steel
Includes
Removable Tray
Number of Compartments
4
Lock Style
Combination
Product Type
Cash Box
Lock Type
Combination

Description

Cash Box, Number of Compartments 4, Material Steel, Lock Style Combination, Color Gray, Height 2 in, Width 3 1/2 in, Depth 5 1/2 in, Includes Removable Tray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.