Zoro Homepage

Cash Box, Compartments 6, 4-1/16 in. H

  • Mfr # CB11792

  • Zoro # G4477588


product price: $61.19
/ea

Key Features

Color
Black
Material
Steel
Width
7 3/8 in
Depth
11 1/4 in
Height
4 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB11792
Zoro #
G4477588
UPC #
790272983414
Country of Origin
China

Dimensions

Width
7 3/8 in
Depth
11 1/4 in
Height
4 1/16 in
Overall Depth
11 3/8 in
Overall Width
7 3/4 in
Overall Height
3 3/8 in

Details

Item
Cash Box
Color
Black
Material
Steel
Includes
Keys, Removable Tray
Number of Compartments
6
Lock Style
Key Lock
Product Type
Cash Box
Lock Type
Key Lock

Description

Cash Box, Number of Compartments 6, Material Steel, Lock Style Key Lock, Color Black, Height 4 1/16 in, Width 7 3/8 in, Depth 11 1/4 in, Includes Keys, Removable Tray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.