
Dehumidifier 150g x2
Mfr # AF13772
Zoro # G911386177
product price: $22.69
/eaKey Features
Width
3.5 in
Height
1.25in
Color
Blue and Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF13772
Zoro #
G911386177
UPC #
790272008049
Country of Origin
China
Dimensions
Width
3.5 in
Height
1.25in
Details
Color
Blue and Green
Description
The Reusable Safe Dehumidifier is the perfect accessory for any safe or storage compartment where moisture-sensitive items are stored. By absorbing moisture from the surrounding air, the Barska Dehumidifier helps protect valuables from mold, mildew, and corrosion. This dehumidifier is ideal for safeguarding important items that are susceptible to moisture damage, including photos, money, passports, electronics, ammunition, and countless other sensitive items. A patented color-changing humidity indicator changes the dehumidifiers color from blue or green, to pink when it is time to evaporate the moisture it has collected. This is easily done by placing the Barska Dehumidifier into a microwave for 4 minutes at 600W.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.