Zoro Homepage

Drop Slot Depository Safe with (2) Deadbolt Lock, Digital Keypad 22.5 lb, 0.59 cu ft, Steel

  • Mfr # AX11934

  • Zoro # G8413894


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Outside Height
13 45/64 in
Outside Width
9 55/64 in
Outside Depth
9 55/64 in
Material
Steel
Number of Bolts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX11934
Zoro #
G8413894
UPC #
790272984138
Country of Origin
China

Dimensions

Outside Height
13 45/64 in
Outside Width
9 55/64 in
Outside Depth
9 55/64 in
Wall Thickness
2.0 mm
Inside Width
13 1/2 in
Door Plate Thickness
2 mm
Inside Height
9 3/4 in
Inside Depth
7 1/2 in
Battery Size
AA

Details

Material
Steel
Number of Bolts
2
Max. User Codes
2
Capacity
0.59 cu ft
Includes
(2) Keys, (4) AA Batteries, Mounting Hardware, Protective Floor Mat
Color
Black
Number of Shelves
1
Item
Drop Slot Depository Safe
Fire Rating
Not Rated
Number of Drawers
0
Net Weight
22.5 lb
Finish
Matte
Water Endurance
Not Specified
Lock Style
(2) Deadbolt Lock, Digital Keypad
Locking Style
Digital Combination
Number of Keys
2
Number of Batteries Required
4
Weight
22.5 lb
Resistance Properties
Tamper Resistant
Maximum User Codes
2
Product Type
Depository Safe
Number of Locking Bolts
2
Deposit Style
Slot
Fire Protection
Not Fire Rated
Batteries Included
Batteries Included

Description

Cash Depository Safe, Black, Net Weight 22.5 lb, Capacity 0.56 cu ft, Not Rated Fire Rating, Water Endurance Not Specified, Material Steel, Finish Matte, Max. User Codes 2, Number of Shelves 1, Number of Drawers 0, Lock Style (2) Deadbolt Lock, Digital Keypad, Number of Bolts 2, Outside Height 13 3/4 in, Outside Width 9 17/20 in, Outside Depth 9 17/20 in, Inside Height 13 1/2 in, Inside Width 9 3/4 in, Inside Depth 7 1/2 in, Door Plate Thickness 2 mm, Wall Thickness 2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.