General Binocular, 10x Magnification, Roof Prism, 305 ft at 1000 yd Field of View

  • Mfr # AB12974

  • Zoro # G7479151


product price:  $93.59
/ea
Free Shipping & Returns

Key Features

Magnification
10x
Prism Type
Roof
Optical Lens Coating
Fully Multi-Coated
Color
Green
Includes
Carrying Case, Lens Cloth, Neck Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB12974
Zoro #
G7479151
UPC #
790272003235
Country of Origin
China

Dimensions

Width (In.)
6 in
Length (In.)
5 1/4 in
Height (In.)
2 1/2 in

Details

Item
Binocular
Magnification
10x
Prism Type
Roof
Optical Lens Coating
Fully Multi-Coated
Color
Green
Includes
Carrying Case, Lens Cloth, Neck Strap
Field of View
305 ft @ 1000 yd
Type
General
Min. Distance (Ft.)
6.6 ft
Weight
19.2 oz
Construction
Rubber
Tripod Mountable
Yes

Description

Binocular, General, Magnification 10X, Field of View 305 ft. @ 1000 yd., Prism Type Roof, Length (In.) 5-1/4, Width (In.) 6, Height (In.) 2-1/2, Construction Rubber, Color Light Green, Optical Lens Coating Fully Multi-Coated, Min. Distance (Ft.) 6.6, Tripod Mountable Yes, Weather Resistant No, Weight 19.2 oz., Includes Carrying Case, Neck Strap, Lens Cloth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.