General Binoculars, 10x Magnification, Reverse Porro Prism, 324 ft at 1000 yd Field of View

  • Mfr # AB10176

  • Zoro # G1896329


product price: $58.59
/ea

Key Features

Magnification
10x
Prism Type
Reverse Porro
Optical Lens Coating
Multi-Coated
Color
Matte Black
Includes
Carrying Case, Lens Cloth, Lens Covers, Neck Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB10176
Zoro #
G1896329
UPC #
790272521265
Country of Origin
China

Dimensions

Length (In.)
5 7/8 in
Width (In.)
3 in
Height (In.)
7 1/4 in

Details

Item
Binoculars
Magnification
10x
Prism Type
Reverse Porro
Optical Lens Coating
Multi-Coated
Color
Matte Black
Includes
Carrying Case, Lens Cloth, Lens Covers, Neck Strap
Field of View
324 ft @ 1000 yd
Type
General
Weight
1.87 lb
Construction
Rubber
Tripod Mountable
Yes
Eye Relief
20 mm
Min. Distance (Ft.)
33 ft

Description

Binocular, General, Magnification 10x, Field of View 324 ft., Prism Type Reverse Porro, Length (In.) 5-7/8, Width (In.) 3, Height (In.) 7-1/4, Construction Rubber, Color Black, Lens Coating Multi-Coated, Tripod Mountable Yes, Weather Resistant No, Weight 30.6 lb., Includes Carrying Case, Neck Strap, Lens Cap and Lens Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.