Zoro Homepage

General Binoculars, 10x to 30x Magnification, Porro Prism

  • Mfr # AB11050

  • Zoro # G1896259


product price: $80.75
/ea
Free Shipping & Returns

Key Features

Magnification
10x to 30x
Prism Type
Porro
Optical Lens Coating
Multi-Coated
Color
Matte Black
Includes
Carrying Case, Lens Cloth, Lens Covers, Neck Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB11050
Zoro #
G1896259
UPC #
790272979868
Country of Origin
China

Dimensions

Height (In.)
5 in
Width (In.)
9 1/2 in
Length (In.)
8 1/8 in

Details

Item
Binoculars
Magnification
10x to 30x
Prism Type
Porro
Optical Lens Coating
Multi-Coated
Color
Matte Black
Includes
Carrying Case, Lens Cloth, Lens Covers, Neck Strap
Field of View
102 ft @ 1000 yd (30x), 186 ft @ 1000 yd (10x)
Type
General
Weight
2.55 lb
Tripod Mountable
Yes
Construction
Rubber Armor
Min. Distance (Ft.)
42 ft

Description

Binocular, General, Magnification 10x to 30x, Field of View 186 ft. @ 1000 yd., Prism Type Porro, Length (In.) 8-1/8, Width (In.) 9-1/2, Height (In.) 5, Construction Rubber, Color Black, Lens Coating Multi-Coated, Tripod Mountable Yes, Weather Resistant No, Weight 2.54 lb., Includes Carrying Case, Neck Strap, Lens Cap and Lens Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.