Zoro Homepage

General Binoculars, 10x to 30x Magnification, Reverse Porro Prism

  • Mfr # CO11338

  • Zoro # G7474209


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Magnification
10x to 30x
Prism Type
Reverse Porro
Optical Lens Coating
Fully Coated
Color
Matte Black
Includes
Carrying Case, Lens Cloth, Lens Covers, Neck Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO11338
Zoro #
G7474209
UPC #
790272981243
Country of Origin
China

Dimensions

Width (In.)
11 1/2 in
Height (In.)
5 in
Length (In.)
11 1/2 in
Length
9.4"

Details

Item
Binoculars
Magnification
10x to 30x
Prism Type
Reverse Porro
Optical Lens Coating
Fully Coated
Color
Matte Black
Includes
Carrying Case, Lens Cloth, Lens Covers, Neck Strap
Field of View
105 ft @ 1000 yd (30x), 189 ft @ 1000 yd (10x)
Type
General
Construction
Rubber Armor
Tripod Mountable
Yes
Min. Distance (Ft.)
32.8 ft
Weight
2 lb
Material
Rubber
For Use With
Outdoor
Eye Relief
14 mm

Description

Binocular, General, Magnification 10X to 30X, Field of View 189 ft. @ 1000 yd., Prism Type Reverse Porro, Length (In.) 11-1/2, Width (In.) 11-1/2, Height (In.) 5, Construction Rubber, Color Black, Optical Lens Coating Fully Coated, Min. Distance (Ft.) 32.8, Tripod Mountable Yes, Weather Resistant No, Weight 26.5 oz., Includes Carrying Case, Neck Strap, Lens Cloth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.