General Binoculars, 15x Magnification, Porro Prism, 231 ft at 1000 yd Field of View

  • Mfr # AB10154

  • Zoro # G8185396


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Magnification
15x
Prism Type
Porro
Optical Lens Coating
Fully Coated
Color
Black
Includes
Carrying Case, Lens Cloth, Lens Covers, Neck Strap, Table-Top Tripod, Tripod Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB10154
Zoro #
G8185396
UPC #
790272585151
Country of Origin
China

Dimensions

Width (In.)
3 3/8 in
Length (In.)
8 3/8 in
Height (In.)
10 7/8 in

Details

Item
Binoculars
Magnification
15x
Prism Type
Porro
Optical Lens Coating
Fully Coated
Color
Black
Includes
Carrying Case, Lens Cloth, Lens Covers, Neck Strap, Table-Top Tripod, Tripod Adapter
Field of View
231 ft @ 1000 yd
Type
General
Construction
Rubber Armor
Min. Distance (Ft.)
49.2 ft
Tripod Mountable
Yes
Weight
2.8 oz
For Use With
Outdoor, Military
Eye Relief
20 mm

Description

Binocular, General, Magnification 15X, Field of View 231 ft. @ 1000 yd., Prism Type Porro, Length (In.) 8-5/16, Width (In.) 3-5/16, Height (In.) 10-7/8, Construction Aluminum w/ Rubber Armor, Lens Coating Fully Coated, Min. Distance (Ft.) 46, Tripod Mountable Yes, Weather Resistant No, Weight 2.8 oz., Includes Tripod, Tripod Adapter, Storage Case, Neck Strap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.