General Binoculars, 20x Magnification, Porro Prism, 174 ft at 1000 yd Field of View

  • Mfr # AB11046

  • Zoro # G1896356


product price:  $51.99
/ea

Key Features

Magnification
20x
Prism Type
Porro
Optical Lens Coating
Multi-Coated
Color
Matte Black
Includes
Carrying Case, Lens Cloth, Lens Covers, Neck Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AB11046
Zoro #
G1896356
UPC #
790272979844
Country of Origin
China

Dimensions

Width (In.)
2 1/2 in
Height (In.)
6 3/4 in
Length (In.)
7 in

Details

Item
Binoculars
Magnification
20x
Prism Type
Porro
Optical Lens Coating
Multi-Coated
Color
Matte Black
Includes
Carrying Case, Lens Cloth, Lens Covers, Neck Strap
Field of View
174 ft @ 1000 yd
Type
General
Weight
1.6 lb
Construction
Rubber Armor
Tripod Mountable
Yes
Min. Distance (Ft.)
32 ft
Eye Relief
8 mm
For Use With
Sports, Outdoor

Description

Binocular, General, Magnification 20x, Field of View 174ft., Prism Type Porro, Length (In.) 7, Width (In.) 2-1/2, Height (In.) 6-3/4, Construction Rubber, Color Black, Lens Coating Multi-Coated, Tripod Mountable No, Weather Resistant No, Weight 1.85 lb., Includes Carrying Case, Neck Strap, Lens Cap and Lens Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.