General Binoculars, 7x Magnification, Porro Prism, 342 ft at 1000 yd Field of View

  • Mfr # AB11244

  • Zoro # G7482170


product price:  $46.99
/ea

Key Features

Magnification
7x
Prism Type
Porro
Optical Lens Coating
Multi-Coated
Color
Matte Black
Includes
Carrying Case, Lens Cloth, Lens Covers, Neck Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB11244
Zoro #
G7482170
UPC #
790272980833
Country of Origin
China

Dimensions

Width (In.)
7 in
Length (In.)
7 1/2 in
Height (In.)
2 1/2 in

Details

Item
Binoculars
Magnification
7x
Prism Type
Porro
Optical Lens Coating
Multi-Coated
Color
Matte Black
Includes
Carrying Case, Lens Cloth, Lens Covers, Neck Strap
Field of View
342 ft @ 1000 yd
Type
General
Tripod Mountable
Yes
Min. Distance (Ft.)
32 ft
Weight
1.95 lb
Construction
Rubber Armor

Description

Binocular, General, Magnification 7X, Field of View 374 ft. @ 1000 yd., Prism Type Porro, Length (In.) 7-1/2, Width (In.) 7, Height (In.) 2-1/2, Construction Aluminum with Rubber Armor, Color Black, Optical Lens Coating Multi-Coated, Min. Distance (Ft.) 32.8, Tripod Mountable Yes, Weather Resistant No, Weight 31.2 oz., Includes Carrying Case, Neck Strap, Lens Cloth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.