Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Binoculars, 7x to 21x Magnification, Reverse Porro Prism

  • Mfr # CO10686

  • Zoro # G7481498


product price: $57.49
/ea

Key Features

Magnification
7x to 21x
Prism Type
Reverse Porro
Optical Lens Coating
Fully Coated
Color
Matte Black
Includes
Carrying Case, Lens Cloth, Lens Covers, Neck Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO10686
Zoro #
G7481498
UPC #
790272977918
Country of Origin
China

Dimensions

Length (In.)
5 1/2 in
Width (In.)
5 7/8 in
Height (In.)
2 3/4 in
Length
5.9"

Details

Item
Binoculars
Magnification
7x to 21x
Prism Type
Reverse Porro
Optical Lens Coating
Fully Coated
Color
Matte Black
Includes
Carrying Case, Lens Cloth, Lens Covers, Neck Strap
Field of View
153 ft @ 1000 yd (21x), 273 ft @ 1000 yd (7x)
Type
General
Tripod Mountable
No
Weight
1.65 lb
Min. Distance (Ft.)
32.8 ft
Weather Resistant
Fog Resistant, Water Resistant
Construction
Rubber Armor
Eye Relief
14 mm
Material
Rubber
For Use With
Outdoor

Description

Binocular, General, Magnification 7X to 21X, Field of View 270 ft. @ 1000 yd., Prism Type Reverse Porro, Length (In.) 5-1/2, Width (In.) 5-29/32, Height (In.) 2-49/64, Construction Rubber, Color Black, Optical Lens Coating Fully Coated, Min. Distance (Ft.) 32.8, Tripod Mountable No, Weather Resistant No, Weight 26.5 oz., Includes Carrying Case, Neck Strap, Lens Cloth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.