General Binoculars, 8x Magnification, Reverse Porro Prism, 378 ft at 1000 yd Field of View

  • Mfr # AB10174

  • Zoro # G1896408


product price:  $52.59
/ea

Key Features

Magnification
8x
Prism Type
Reverse Porro
Optical Lens Coating
Multi-Coated
Color
Matte Black
Includes
Carrying Case, Lens Cloth, Lens Covers, Neck Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB10174
Zoro #
G1896408
UPC #
790272521258
Country of Origin
China

Dimensions

Height (In.)
6 1/2 in
Length (In.)
5 5/8 in
Width (In.)
3 in

Details

Item
Binoculars
Magnification
8x
Prism Type
Reverse Porro
Optical Lens Coating
Multi-Coated
Color
Matte Black
Includes
Carrying Case, Lens Cloth, Lens Covers, Neck Strap
Field of View
378 ft @ 1000 yd
Type
General
Construction
Rubber Armor
Tripod Mountable
Yes
Weight
1.65 lb
Min. Distance (Ft.)
33 ft

Description

Binocular, General, Magnification 8x, Field of View 378 ft., Prism Type Reverse Porro, Length (In.) 5-5/8, Width (In.) 3, Height (In.) 6-1/2, Construction Rubber, Color Black, Lens Coating Multi-Coated, Tripod Mountable Yes, Weather Resistant No, Weight 1.25 lb., Includes Carrying Case, Neck Strap, Lens Cap and Lens Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.