General Binoculars, 8x Magnification, Roof Prism, 396 ft at 1000 yd Field of View

  • Mfr # AB12762

  • Zoro # G7479711


product price:  $218.99
/ea
Free Shipping & Returns

Key Features

Magnification
8x
Prism Type
Roof
Optical Lens Coating
Fully Multi-Coated
Color
Matte Black
Includes
Carrying Case, Lens Cloth, Neck Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AB12762
Zoro #
G7479711
UPC #
790272002672
Country of Origin
China

Dimensions

Height (In.)
2 1/4 in
Length (In.)
5 1/4 in
Width (In.)
5 1/2 in

Details

Item
Binoculars
Magnification
8x
Prism Type
Roof
Optical Lens Coating
Fully Multi-Coated
Color
Matte Black
Includes
Carrying Case, Lens Cloth, Neck Strap
Field of View
396 ft @ 1000 yd
Type
General
Construction
Rubber Armor
Tripod Mountable
Yes
Min. Distance (Ft.)
8.2 ft
Weight
1.3 lb
Weather Resistant
Fog Resistant, Water Resistant

Description

Binocular, General, Magnification 8X, Field of View 396 ft. @ 1000 yd., Prism Type Roof, Length (In.) 5-1/2, Width (In.) 5-1/2, Height (In.) 2-1/4, Construction Polycarbonate, Color Black, Optical Lens Coating Fully Multi-Coated, Min. Distance (Ft.) 8.2, Tripod Mountable Yes, Weather Resistant Yes, Weight 20.8 oz., Includes Carrying Case, Neck Strap, Lens Cloth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.