General Binoculars, 9x to 27x Magnification, Porro Prism, 230 ft at 1000 yd Field of View

  • Mfr # AB12542

  • Zoro # G7476500


product price:  $68.89
/ea

Key Features

Magnification
9x to 27x
Prism Type
Porro
Optical Lens Coating
Fully Coated
Color
Matte Black
Includes
Carrying Case, Lens Cloth, Lens Covers, Neck Strap
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AB12542
Zoro #
G7476500
UPC #
790272001361
Country of Origin
China

Dimensions

Height (In.)
3 in
Length (In.)
6 in
Width (In.)
5 in

Details

Item
Binoculars
Magnification
9x to 27x
Prism Type
Porro
Optical Lens Coating
Fully Coated
Color
Matte Black
Includes
Carrying Case, Lens Cloth, Lens Covers, Neck Strap
Field of View
230 ft @ 1000 yd
Type
General
Construction
Rubber Armor
Tripod Mountable
No
Min. Distance (Ft.)
23 ft
Weight
12.95 oz

Description

Binocular, General, Magnification 9X to 27X, Field of View 230 ft. @ 1000 yd., Prism Type Porro, Length (In.) 6, Width (In.) 5, Height (In.) 3, Construction Rubber, Color Black, Optical Lens Coating Fully Coated, Min. Distance (Ft.) 16, Tripod Mountable No, Weather Resistant No, Weight 12.95 oz., Includes Lens Cover, Carrying Case, Neck Strap, Lens Cloth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.