Zoro Homepage

Item Hotel Safe

  • Mfr # HS13400

  • Zoro # G313343167


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Outside Height
7 7/8 in
Outside Width
16 1/2 in
Outside Depth
14 5/8 in
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS13400
Zoro #
G313343167
UPC #
790272005437
Country of Origin
China

Dimensions

Outside Height
7 7/8 in
Outside Width
16 1/2 in
Outside Depth
14 5/8 in
Inside Height
7 1/4 in
Inside Width
16 3/8 in
Inside Depth
12 1/4 in
Wall Thickness
1/8 in
Battery Size
AA

Details

Material
Steel
Color
Black
Includes
(2) Back-Up Keys, (4) AA Batteries, Mounting Hardware
Capacity
0.84 cu ft
Item
Hotel Safe
Standards
ADA Compliant
Batteries Included
Batteries Included
Battery Chemistry
Alkaline
Fire Protection
Not Fire Rated
Number of Batteries Required
4
Battery Run Time
1 yr
Resistance Properties
Tamper Resistant
Locking Style
Digital Combination
Weight
23.15 lb
Maximum User Codes
6
Number of Locking Bolts
2

Description

0.84 cu ft, Color Black, Includes (2) Back-Up Keys, (4) AA Batteries, Mounting Hardware, Inside Depth 12 1/4 in, Inside Height 7 1/4 in, Inside Width 16 3/8 in, Item Hotel Safe, Material Steel, Outside Depth 14 5/8 in, Outside Height 7 7/8 in, Outside Width 16 1/2 in, Wall Thickness 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.