Zoro Homepage

Key Cabinet, 100 Capacity, 21-3/4" H

  • Mfr # CB12956

  • Zoro # G7475076


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Key Capacity
100
Material
Steel
Color
Gray
Width
14 3/4 in
Height
21 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB12956
Zoro #
G7475076
UPC #
790272003198
Country of Origin
China

Dimensions

Width
14 3/4 in
Height
21 3/4 in
Depth
3 in
Outside Height
21 3/4 in
Outside Depth
3 in
Outside Width
14 3/4 in

Details

Item
Key Cabinet
Key Capacity
100
Material
Steel
Color
Gray
Includes
Mounting Hardware
Finish
Matte
Key Capacity (Units)
100
Built-In
Key Hooks
Type
Wall Mount
Door
Right Opening
For Use With
Keys
Locking Style
Single Key
Number of Key Hooks
100
Metal Material Gauge
21 ga
Number of Key Racks
10
Includes Mounting Hardware
Mounting Hardware Included
Includes Key Tags
Includes Key Tags

Description

Key Cabinet, Wall Mount, Key Capacity (Units) 100, Height 21 3/4 in, Depth 3 in, Width 14 3/4 in, Steel, Built-In Key Hooks, Door Right Opening, Finish Matte, For Use With Keys

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.