Zoro Homepage

Key Cabinet, 144 Capacity, 26" H

  • Mfr # AX12660

  • Zoro # G7480868


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Key Capacity
144
Material
Steel
Color
White
Width
17 in
Height
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX12660
Zoro #
G7480868
UPC #
790272002061
Country of Origin
China

Dimensions

Width
17 in
Height
26 in
Depth
5 in
Outside Depth
5 in
Outside Width
17 in
Outside Height
26 in

Details

Item
Key Cabinet
Key Capacity
144
Material
Steel
Color
White
Includes
(2) Back-Up Keys, Mounting Hardware
Finish
Textured
Built-In
Key Hooks
Door
Right Opening
Type
Wall Mount
For Use With
Keys
Key Capacity (Units)
144
Includes Mounting Hardware
Mounting Hardware Included
Number of Key Racks
12
Includes Key Tags
Includes Key Tags
Metal Material Gauge
14 ga
Number of Key Hooks
144
Locking Style
Digital

Description

Key Cabinet, Wall Mount, Key Capacity (Units) 144, Height 26 in, Depth 5 in, Width 17 in, Steel, Built-In Key Hooks, Door Right Opening, Finish Textured, For Use With Keys

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.