Zoro Homepage

Key Cabinet, 160 Capacity, 14-1/2" H

  • Mfr # CB12488

  • Zoro # G7483150


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Key Capacity
160
Material
Steel
Color
Gray
Width
11 in
Height
14 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB12488
Zoro #
G7483150
UPC #
790272001262
Country of Origin
China

Dimensions

Width
11 in
Height
14 1/2 in
Depth
3 1/4 in
Outside Width
11 in
Outside Height
14 1/2 in
Outside Depth
3 1/4 in

Details

Item
Key Cabinet
Key Capacity
160
Material
Steel
Color
Gray
Includes
Mounting Hardware
Finish
Matte
Built-In
Key Hooks
Key Capacity (Units)
160
Door
Right Opening
Type
Wall Mount
For Use With
Keys
Locking Style
Single Key
Metal Material Gauge
21 ga
Includes Key Tags
Includes Key Tags
Number of Key Hooks
160
Includes Mounting Hardware
Mounting Hardware Included
Number of Key Racks
0

Description

Key Cabinet, Wall Mount, Key Capacity (Units) 160, Height 14 1/2 in, Depth 3 1/4 in, Width 11 in, Steel, Built-In Key Hooks, Door Right Opening, Finish Matte, For Use With Keys

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.